6207 2RSNRJEM
Description
6207 2RSNRJEM DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207 2RSNRJEM
BDI # 1268167
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2071
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6207 2RSJEM
Description
6207 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MMB 72MMOD 17MMWD
Part # 6207 2RSJEM
BDI # 21988011
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2348
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SFC-24C
Description
SFC-24C FLANGE CARTRIDGE BEARING UNIT ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # 703498
BDI # 353376
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
19417
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
7308BMU C3
Description
7308BMU C3 ANGULAR CONTACT BALL BEARING ; 40MM BORE 80MM OD 18MM WD
Part # 7308BMUBNLS
BDI # 665315
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)