P2B 111-TF-AH
Description
P2B 111-TF-AH PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # P2B 111-TF-AH
BDI # 22785607
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
GRA107RRB
Description
GRA107RRB + COL INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD
Part # GRA107RRB + COL
BDI # 1356361
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561302
Mounting Method:
Eccentric Collar