VF2S-110
Description
VF2S-110 FLANGE BEARING UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 BOLT
Part # 767837
BDI # 310787
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13174
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
FX3S210E
Description
FX3S210E FLANGED BLOCK BALL BEARING ; 5/8" BORE 2-BOLT CI 9000RPM
Part # 2019293
BDI # 19436949
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
1630DSTNTG18
Description
1630DSTNTG18 PRECISION RADIAL BALL BRG ; POR 3/4" BORE 1-5/8" OD 1/2" WD
Part # 1630DSTNTG18
BDI # 795838
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269634
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing