AKL.EW-5/8-HLG
Description
AKL.EW-5/8-HLG ROULEMENT A BILLES ; AXIAL PLAT COURSE
Part # AKL.EW-5/8-HLG
BDI # 1172839
Features
Height - Millimeter:
7.137
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
15.875
Height - Inch:
0.281
Bore 2 - Inch:
0.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.094
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
305SFFC
Description
305SFFC DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 62MMOD 25.4MM WD
Part # MRC.305SFFC
BDI # 662430
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25.4
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265718
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
VF2S-114M
Description
VF2S-114M FLANGE BEARING UNIT ; 7/8" BORE 3" BOLT CIRCLE 2 BOLT
Part # 767737
BDI # 311553
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550119
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
FC3U220N
Description
FC3U220N FLANGED CARTRIDGE BALL BEARING ; 1-1/4" BORE 4.4" BOLT CIRCLE 4-HOLE
Part # 2001949
BDI # 575510
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556444
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
FC3U216N
Description
FC3U216N FLANGED CARTRIDGE BALL BEARING ; 1" BORE 3.7" BOLT CIRCLE 4-HOLE
Part # 2001943
BDI # 580934
Features
Cartridge Pilot Diameter - Inch:
3
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.53
Nominal Bolt Circle Diameter Round - Inch:
3.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556433
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw