5309MZZ
Description
5309MZZ ANG CONTACT BALL BEARING ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309MZZ
BDI # 663008
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256402
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
PKB22464FH
Description
PKB22464FH PILLOW BLOCK ROLLER BEARING ; 4" SHAFT DIA
Part # 2004684
BDI # 581629
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517002
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4