1204 ETN9
Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD
Part # 1204 ETN9
BDI # 1418502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
3205 A-2Z/C3
Description
3205 A-2Z /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 25MMX52MMX20.6MM
Part # 3205 A-2Z/C3
BDI # 1250283
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258102
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6206-2RS1/C2
Description
6206-2RS1 /C2 DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MM BORE 62MMOD 16MM WDS
Part # 6206-2RS1/C2
BDI # 1417040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C2-Snug
Internal Special Features:
No
Snap Ring:
No
6015 2RSJEM
Description
6015 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 75MMB 115MMOD 20MMWD
Part # 6015 2RSJEM
BDI # 21987992
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2367
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HFL3530-L564
Description
HFL3530-L564 ROULEAU EMBRAYAGE ; TIRE COUPE
Part # HFL3530-L564
BDI # 15068841
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No