FF-375-1

COMPARE

FF-375-1

Description
FF-375-1 PLAIN BEARING ; 0.253"X0.377"X1/2"X1/2"X1/16"

ISOSTATIC

Part # 102024

BDI # 522134

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.25
Nominal Outside Diameter - Inch: 0.375
Flange Outside Diameter - Millimeter: 12.7
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 0.377
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 6.35
Global Part Number GPN: 491004

Price Inventory : Available to order
Loading Price
QTY
7210DU

COMPARE

7210DU

Description
7210DU ANG CONTACT BALL BRG ; NON-RETURNABLE 50MM BORE 90MM OD 20MM WD

SKF

Part # MRC.7210DU

BDI # 663114

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Global Part Number GPN: 254550
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7204-B-XL-TVP-UO

COMPARE

7204-B-XL-TVP-UO

Description
7204-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7204-B-XL-TVP-UO

BDI # 24300347

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY