Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
12898
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
INS-SC-104
Description
INS-SC-104 INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # 123339
BDI # 258296
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560700
Mounting Method:
Set Screw
6305ZZE C3
Description
6305ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 25MM BORE 62MM OD 17MM WD
Part # 6305ZZEC3BXMM
BDI # 665023
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264706
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205ZZE C3
Description
6205ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Part # 6205ZZEC3BXMM
BDI # 664866
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264605
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
MUCNFL204W
Description
MUCNFL204W FLANGED BLOCK BEARING ; 20MM BORE 90MM BOLT CIRCLE 2 HOLE
Part # MUCNFL204W
BDI # 105084
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
532179
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw