VF2S-122M

COMPARE

VF2S-122M

Description
VF2S-122M FLANGE BEARING UNIT ; 1-3/8" BORE 3.9" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767593

BDI # 311659

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 13206
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY