2204 E-2RS1TN9
Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD
Part # 2204 E-2RS1TN9
BDI # 1415152
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2202 E-2RS1TN9
Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD
Part # 2202 E-2RS1TN9
BDI # 1415154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing