SAF 22528

COMPARE

SAF 22528

Description
SAF 22528 SPLIT PB BRG ASSY

TIMKEN

Part # SAF 22528L FXOP

BDI # 1372121

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 196.85
Other Features: Double Row
Global Part Number GPN: 695758
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 16
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
BLFL7-23

COMPARE

BLFL7-23

Description
BLFL7-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 3.9" BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # BLFL7-23

BDI # 100325

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.9
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Has Slinger
Global Part Number GPN: 533378
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SAF 1522/C3

COMPARE

SAF 1522/C3

Description
SAF 1522/C3 PILLOW BLOCK BEARING ; 3-15/16" BORE 4-15/16" BASE-CENTRE

SKF

Part # SAF 1522/C3

BDI # 1258554

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 165.1
Other Features: Double Row | Medium Duty | C3 Clearance
Global Part Number GPN: 501501
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.6
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY