W309PP

COMPARE

W309PP

Description
W309PPC3FS55627 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 39.67MM WD SR 2 SEAL

TIMKEN

Part # W309PPC3FS55627

BDI # 1374940

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39.67
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269416
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY