RAL010NPPB
Description
RAL010NPPB + COL INSERT BRG ; 5/8" BORE NARROW IR 1.378" OD
Part # RAL010NPPB + COL
BDI # 1425582
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
11
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561623
Mounting Method:
Eccentric Collar