MR 22 N

COMPARE

MR 22 N

Description
MR 22 N NEEDLE ROLLER BEARING ; 1-3/8" BORE 1-7/8" OD 1" WID

MCGILL

Part # MR 22 N

BDI # 347304

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.875
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN: 23038
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY