7203-B-XL-TVP
Description
7203-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 17MM X 40MM X 12MM
Part # 7203-B-XL-TVP
BDI # 1151639
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235440
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)