IR20X25X16-IS1-XL
Description
IR20X25X16-IS1-XL INTERNE BAGUE ; 20MM ID X 25MM OD X 16MM
Part # IR20X25X16-IS1-XL
BDI # 1174050
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373861
Self Aligning:
No