22308-E1-XL-K
Description
22308-E1-XL-K X-LIFE SPHR ROLLER BRG ; 40MM X 90MM X 33MM
Part # 22308-E1-XL-K
BDI # 1139703
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing