6206-2Z-L038-C3
Description
6206-2Z-C3 DUPLICATE USE 27943820 04/25 ; NON-RETURNABLE SGL ROW 30MM BORE 62MM OD
Part # 6206-2Z-L038-C3
BDI # 18101491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No