1304-TVH
Description
1304-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 20MM ID X 52MM OD
Part # 1304-TVH
BDI # 1138609
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing