7207-B-XL-MP-UA
Description
7207-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 35MM X 72MM X 17MM
Part # 7207-B-XL-MP-UA
BDI # 1151690
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235459
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)