3209-BD-XL-TVH

COMPARE

3209-BD-XL-TVH

Description
3209-BD-XL-TVH ROULEMENT A BILLES ; CONTACT ANGULAIRE

FAG

Part # 3209-BD-XL-TVH

BDI # 1143895

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY