PCM 202210 E

COMPARE

PCM 202210 E

Description
PCM 202210 E PLAIN BEARING ; NON-RETURNABLE

SKF

Part # PCM 202210 E

BDI # 1417869

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.787
Nominal Outside Diameter - Inch: 0.866
Inch - Metric: Metric
Length Thru Bore - Millimeter: 10

Nominal Bore - Millimeter: 20
Length Thru Bore - Inch: 0.394
Nominal Outside Diameter - Millimeter: 22
Material Description: PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Price Inventory : Available to order
Loading Price
QTY