3206 A-2RS1TN9/C3MT33
Description
3206 A-2RS1TN9 /C3MT33 BALL BEARING ; NON-RETURNABLE ANG CONTCT
Part # 3206 A-2RS1TN9/C3MT33
BDI # 1416168
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)