21308-E1-XL-TVPB-C3
Description
21308-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 40MM X 90MM
Part # 21308-E1-XL-TVPB-C3
BDI # 1139034
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing