01EBCP215EXAT
Description
COP.01EBCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE POR MED DUTY 2-15/16"
Part # COP.01EBCP215EXAT
BDI # 17116185
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95