BTS 24LS
Description
BTS 24LS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 3/4" TO 1-1/2" BORE
Part # 1842405000
BDI # 349385
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
25.4
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39521
Self Aligning:
Yes