TB-24C CR

COMPARE

TB-24C CR

Description
TB-24C CR ; POR CR GOLD NORMAL DUTY A BORE NON

SEALMASTER

Part # 704486

BDI # 348197

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 12850
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY