UCP217-55

COMPARE

UCP217-55

Description
UCP217-55 PILLOW BLOCK BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP217-55

BDI # 114718

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.7
Other Features: Single Row
Global Part Number GPN: 524125
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY