6020-2RS1/C3

COMPARE

6020-2RS1/C3

Description
6020-2RS1 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 100MMB 150MMOD 24MM WDS

SKF

Part # 6020-2RS1/C3

BDI # 1415182

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY