NP-16TC CR

COMPARE

NP-16TC CR

Description
NP-16TC CR ; POR SEALMASTER BEARING

SEALMASTER

Part # 723597

BDI # 348104

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row | Corrosion Resistant | Skwezloc
Global Part Number GPN: 6429
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY