SIKAC 8 M
Description
SIKAC 8 M ROD END PLAIN BRG ; NON-RETURNABLE 8MMB 9.5MM HSGWD FEMALE
Part # SIKAC 8 M
BDI # 1419983
Features
Enclosure:
Open
Housing Width - Millimeter:
9.5
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
M8 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing