AA1608-12
Description
AA1608-12 SLEEVE BEARING ; 1-3/8" X 1-5/8" SINTERED BRONZE
Part # AA1608-12
BDI # 21468411
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
1.628
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
41.351