6207-2RS1/C3GJN

COMPARE

6207-2RS1/C3GJN

Description
6207-2RS1 /C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 17MM WD

SKF

Part # 6207-2RS1/C3GJN

BDI # 1261653

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY