6015-2RSR-C3

COMPARE

6015-2RSR-C3

Description
6015-2RSR-C3 DEEP GROOVE BALL BEARING ; 75MM X 115MM X 20MM

FAG

Part # 6015-2RSR-C3

BDI # 25180369

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY