6205-2NSE9 C3

COMPARE

6205-2NSE9 C3

Description
6205-2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 25MM X 52MM X 15MM

NACHI

Part # 62052NSE9C3TXMM

BDI # 664862

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY