6002 2NSE9 C3

COMPARE

6002 2NSE9 C3

Description
6002 2NSE9C3 DEEP GROOVE BALL BEARING ; 15MM X 32MM X 9MM WD

NACHI

Part # 60022NSE9BSXM

BDI # 664686

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY