SFC-32T

COMPARE

SFC-32T

Description
SFC-32T FLANGE CARTRIDGE BEARING UNIT ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705471

BDI # 355775

Features

Cartridge Pilot Diameter - Inch: 4.5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 5.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 19448
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY