1207 ETN9

COMPARE

1207 ETN9

Description
1207 ETN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 17MM IR WD

SKF

Part # 1207 ETN9

BDI # 1418604

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY