BR7-23

COMPARE

BR7-23

Description
BR7-23 INSERT BEARING ; 1-7/16" BORE NARROW IR 0.669" OR WID

AMI BEARINGS

Part # BR7-23

BDI # 101203

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 32.893
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY