5207M

COMPARE

5207M

Description
5207M ANG CONTACT BALL BEARING ; NON-RETURNABLE 35MM BORE 72MM OD 27MM WD

SKF

Part # MRC.5207M

BDI # 662826

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256141
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY