MR 44 SS

COMPARE

MR 44 SS

Description
MR 44 SS NEEDLE ROLLER BEARING ; NON-RETURNABLE 3-1/2" OD 1-3/4" WID

MCGILL

Part # 5454430000

BDI # 347274

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23111
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY