CS 32 L

COMPARE

CS 32 L

Description
CS 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # CS32L

BDI # 794752

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY