6303-2Z

COMPARE

6303-2Z

Description
6303-2Z DEEP GROOVE BALL BRG ; 17MM BORE 47MM OD 14MM WD SR 2 MTL SHLD

SKF

Part # 6303-2Z

BDI # 1416512

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY