305MFF

COMPARE

305MFF

Description
305MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD

SKF

Part # MRC.305MFF

BDI # 662423

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 4380
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY