R20FF

COMPARE

R20FF

Description
R20FF DEEP GROOVE BALL BRG ; NON-RETURNABLE 1-1/4"B 2-1/4"OD 1/2" WD

SKF

Part # MRC.R20FF

BDI # 663325

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12.7
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4293
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY