B6-20

COMPARE

B6-20

Description
B6-20 INSERT BEARING ; 1-1/4" ID X 2.4409" OD X 1.193" WD SEAL

AMI BEARINGS

Part # B6-20

BDI # 100110

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 30.3
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY