B5-16

COMPARE

B5-16

Description
B5-16 INSERT BEARING ; 1" ID X 2.047" OD X 1.339" WD SEALED

AMI BEARINGS

Part # B5-16

BDI # 100105

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 27
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY