NATV12-PP-A
Description
NATV12-PP-A CAM FOLLOWER BEARING ; 12MM BORE 32MM RLR DIA
Part # NATV12-PP-A
BDI # 1175575
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239767