7408-B-XL-MP-UA
Description
7408-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 110MM X 27MM
Part # 7408-B-XL-MP-UA
BDI # 1152298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235709
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)