5202-2NS

COMPARE

5202-2NS

Description
5202-2NSL ANGULAR CONTACT BALL BEARING ; 15MM X 35MM X 15.9MM

NACHI

Part # 52022NSBV2S

BDI # 1403175

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256731
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY